Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Disposable Cup Holder Tray - 8 to 22 Oz. Cups

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Disposable Cup Holder Tray - 8 to 22 Oz. Cups

Item #: WBB55329

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $44.70 ea.
2+ $41.18 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Disposable Cup Holder Trays Are Made Of 100% Recycled Fiber And Are Perfect For All Food Service Applications.

Economical cup holder trays feature four cup wells for holding multiple drinks at once. These extra-strong grease absorbing trays are designed to absorb liquids. 100% recycled fiber construction makes them both sturdy and environmentally safe.Sold 300 per case.

Product Specifications

    • WIDTH INCHES8-1/4
    • HEIGHT INCHES1-5/8
    • DEPTH INCHES8-1/4
    • COLOR FINISHBeige
    • BRANDHuhtamaki
    • CONSTRUCTIONRecycled Fiber
    • DESCRIPTIONCup Holder Tray
    • FOR USE WITH8 to 22 Oz. Cups
    • MANUFACTURERS PART NUMBERHUH FLURRY
    • MODELB55329
    • PACKAGE QUANTITY300
    • TYPEDisposable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:62