Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Disposable Serving Tray - 9w x 12d

Rollover image to zoom in

Click image to enlarge

Disposable Serving Tray - 9w x 12d

Item #: WBB55325

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $102.19

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Disposable Serving Tray Is Made Of 100% Recycled Fiber And Is Perfect For All Food Service Applications.

This disposable serving tray is ideal for food service applications in cafeterias, fast-food restaurants or hospitals. The extra-strong grease absorbing surface withstands grease and oil and can hold large amounts of food. Tray edges prevent spills. 100% recycled fiber construction makes it both sturdy and environmentally safe. Sold 250 per case.

Product Specifications

    • WIDTH INCHES9
    • HEIGHT INCHES1
    • DEPTH INCHES12
    • COLOR FINISHWhite
    • BRANDHuhtamaki
    • CONSTRUCTIONRecycled Fiber
    • DESCRIPTIONServing Tray
    • MANUFACTURERS PART NUMBERHUH TURRET
    • MODELB55325
    • PACKAGE QUANTITY250
    • TYPEDisposable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.112.69:44