Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle TB2700004 Truebasics Oval Grip Tray 27" x 22" - Black - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Carlisle TB2700004 Truebasics Oval Grip Tray 27" x 22" - Black - Pkg Qty 12

Item #: WBB2108854

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $469.56 Save up to 42%
$22.75 each

Sold in packages of 12

Price: $273.00
Product Information
Customer Review
Product Q&A
Carlisle TB2700004 Truebasics Oval Grip Tray 27" x 22" - Black

Features:
  • Truebasics™ Trays
  • Rubber liner is permanently bonded to the tray to prevent slipping and sliding of glass and dinnerware
  • Rubber liner covers tray top and side wall to provide extra grip
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES27
    • WIDTH INCHES22-1/4
    • HEIGHT INCHES1-1/4
    • COLOR FINISHBlack
    • APPLICATIONSCatering, Restaurants, Cafeterias
    • BRANDCarlisle
    • CASE QUANTITY12
    • DESCRIPTIONTruebasics Oval Grip Tray
    • MANUFACTURERS PART NUMBERTB2700004
    • MATERIALFiberglass/Rubber
    • PACKAGE QUANTITY1
    • SHAPEOval
    • STYLETruebasics
    • WEIGHT LBS2.33

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed