Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winholt® 3 Shelf Aluminum Banquet Truck BNQT-3
See all 3 items in product family

Winholt® 3 Shelf Aluminum Banquet Truck BNQT-3

Item #: WBB237188

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 808.00
Product Information
Customer Review
Product Q&A
Accessories
Winholt® Aluminum Banquet Cart, 3 Shelf

  • Multipurpose cart designed for storage and transportation of pots, pans, wire baskets, cups and dishes.
  • All welded rein forced aluminum
  • Wrap around bumper protects walls, associates and equipment

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES28
    • HEIGHT INCHES66
    • CAPACITY LBS1200
    • APPROVALNSF
    • ASSEMBLYAssembled
    • BRANDWinholt
    • CONSTRUCTIONAluminum
    • SHELF QUANTITY3
    • SHELF SPACING INCHES27
    • STYLEWin-Holt Equipment Group
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

No Thanks x
Save $580.05 with this comparable product +
Item #: WB168197
globalindustrial.com
Ships same day.
(1)
$227.95