Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant NP1326 Blank Styleline Combo Plate, 2-Gang, Standard, Brown Nylon
See all 100 items in product family

Bryant NP1326 Blank Styleline Combo Plate, 2-Gang, Standard, Brown Nylon

Item #: WBB212852

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.19
Product Information
Customer Review
Product Q&A
Bryant® Blank Styleline Combo Plate, 2-Gang, Standard, Brown Nylon

Made of durable, high-impact nylon. Ideal for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing material resists oil, grease, solvents and cleaning agents. Non-conductive material. 2 gangs, standard size, brown, curved corners, smooth finish.

Product Specifications

    • COLOR FINISHBrown
    • MANUFACTURERS PART NUMBERNP1326
    • WIDTH INCHES4.72
    • HEIGHT INCHES4.625
    • GANGS2
    • CONSTRUCTIONNylon
    • TYPEBlank Styleline Combo Plate
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result