Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SB826 Duplex Styleline Combo Plate, 2-Gang, Standard, Brass
See all 18 items in product family

Bryant SB826 Duplex Styleline Combo Plate, 2-Gang, Standard, Brass

Item #: WBB212895

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 8.60
Product Information
Customer Review
Product Q&A
Bryant® Duplex Styleline Combo Plate, 2-Gang, Standard, Brass

Solid Brass plates for an attractive, quality finish in commercial, industrial or institutional applications. These brass plates lend a distinctive look to any installation. Rich, enduring finish is coated to inhibit oxidation. 2 gangs, standard size, brass, slightly beveled, matte finish.

Product Specifications

    • COLOR FINISHBrass
    • MANUFACTURERS PART NUMBERSB826
    • WIDTH INCHES4.72
    • HEIGHT INCHES4.625
    • GANGS2
    • CONSTRUCTIONBrass
    • MADE IN THE U.S.A.Yes
    • TYPEDuplex Styleline Combo Plate
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result