Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Behlen Country 16 Gauge Medium-Duty Corral Panel 88" Usable Length, 92"L x 1-5/8"W x 50"H, Green

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Behlen Country 16 Gauge Medium-Duty Corral Panel 88" Usable Length, 92"L x 1-5/8"W x 50"H, Green

Item #: WBB1507328

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 128.95
Product Information
Customer Review
Product Q&A
Accessories
    Features:

  • Designed with square corners, J-legs and pin hookups, these corral panels are built for rough use
  • Pin hookups are easy to use, reduce space between panels, are usable on uneven ground, and allow 3 or 4 connections for pens
  • Our unique J-leg design has a small contact point with ground to prevent unwanted panel movement
  • Compatible with Big Valley Cattle Management Systems
  • Entrance Panel has 7' Tall Arch
  • Long-lasting UV resistant powder coat finish
  • All corral panels are 4" less than listed length to allow proper clearance and installation.
The Limited Warranty is restricted to farming applications only

Product Specifications

    • LENGTH INCHES92
    • WIDTH INCHES1-5/8
    • HEIGHT INCHES50
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDBehlen Country
    • CONSTRUCTION16 Gauge Steel
    • COUNTRY OF ORIGINUnited States
    • GATE RAIL QUANTITY6
    • MANUFACTURERS PART NUMBER44120082
    • PACKAGE QUANTITY1
    • STYLEJ-Legs and Pin Hookups
    • SUPPORT BRACE QUANTITY1 Vertical
    • TYPECorral Panel with Square Corner
    • USABLE LENGTH INCHES88
    • WEIGHT LBS61

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!