Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dumpster Enclosure 3 Sided - 15' x 7-1/2'

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Dumpster Enclosure 3 Sided - 15' x 7-1/2'

Item #: WBB482044

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 796.00

Frequently Purchased Together

OUT OF STOCK.

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
Dumpster Enclosure 3 Sided - 15' x 7-1/2'

3 sided enclosures hide unsightly dumpsters and waste containers from plain site while offering easy access for waste haulers. Also helps contain excess trash from blowing around property or facility. All welded 7' 6" fence panels assemble easily in standard configuration or arrange them to fit specific building. 2"x 4" welded wire mesh supports wrap around fabric black cover (included) that is fitted to panel height and easily attaches to panels through sewn in grommets.

Product Specifications

    • WIDTH FEET15'
    • HEIGHT FEET6'
    • DEPTH FEET7-1/2
    • CAPACITY CUBIC FEET675
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDJewett-Cameron
    • CONSTRUCTIONSteel Frame, Fabric Cover
    • LIMITED WARRANTY90 Days
    • MANUFACTURERS PART NUMBERPerimeter Patrol
    • STYLE3 Sided Enclosure
    • WEIGHT LBS216

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed