Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Welded Wire Galvanized Fence - 8 Panel Kit

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Welded Wire Galvanized Fence - 8 Panel Kit

Item #: WB260553

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $813.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PERIMETER PATROL™ WIRE SECURITY PARTITIONS
Welded Wire Fence – Galvanized Finish – 8 Panel Kit
Wire security partitions create enclosed, secure spaces that are great for outdoor areas. Security partitions help create wire fences that are great for limiting access to restricted areas. Framing is made of 1-1/8" diameter x 19 gauge tubular steel. All panels include two galvanized clamps attached to each panel and 24"L x 9"W steel base plates. Safety yellow base plates allow floor anchoring for permanent installation. Wire fences are made of 8 gauge wire in 2" x 4" welded mesh pattern.

Product Specifications

    • WIDTH FEET5'
    • HEIGHT FEET6'
    • COLOR FINISHGalvanized
    • BRANDJewett Cameron
    • CONSTRUCTIONGalvanized Steel
    • DESCRIPTIONWelded Wire Panel
    • PACKAGE QUANTITY(8) Panels w/Clamps, (9) Bases
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great portable fencing for backyard chickens

Your review: This welded wire galvanized fence is the perfect solution to keeping our 11 chickens contained while keeping dogs and other critters out. We move our little coop around in our raised bed garden, and can configure the fencing however we need it.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:64