Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire Mesh Partitions


(763 Items)
WireCrafters® RapidGuard™ Hinge Door, 3'W x 8' 6"H
Remove

      Items
WireCrafters® RapidGuard™ Hinge Door, 3'W x 8' 6"H WireCrafters® RapidGuard™ Hinge Door, 3'W x 8' 6"H


WireCrafters® RapidGuard™ Hinge Door, 3'W x 8' 6"H
WireCrafters® RapidGuard™ Hinge Door, 3'W x 8' 6"H
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB794534
Price: $328.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WireCrafters® RapidGuard™ Hinge Door, 3'W x 8' 6"H

Hinge Doors are 6'H with a spacer tube. Outside swing door that can open right or left. Ball Catch With Pull Handle. Door catch and lock out/tag out plate included. WireCrafters® RapidGuard™ Lift-Out Machine Guarding System is ideal for guarding welding machines, stretch wrappers, or any other automated equipment that also needs to be easily accessible. Unlike most guarding systems, RapidGuard™ panels Lift-Out from the upright posts, allowing full access to the equipment you are guarding. This feature allows maintenance personnel or workers easy access during downtime or service calls, while still providing the safety and security required while the machine is operating.. Includes a limited warranty of 1 Year.

Product Specifications
WIDTH INCHES 36
WIDTH FEET 3
DEPTH INCHES 2
HEIGHT INCHES 102
HEIGHT FEET 8' 6"
COLOR FINISH Powder Coat Yellow Posts, Black Panels
ASSEMBLY Unassembled
BRAND WireCrafters®
CONSTRUCTION 2-1/2" x 1-1/4" 10 ga. Wire Welded Into 13 ga. Angle Frame
MANUFACTURERS PART NUMBER GI-RGHD388
PACKAGE QUANTITY 1
SERIES RapidGuard™
STYLE Hinge Door
WEIGHT LBS 79
CERTIFIED/APPROVED OSHA/ANSI/RIA
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Flammable Liquid Cabinet with Manual Close Double Door 30 Gallon

Flammable Liquid Cabinet with Manual Close Double Door 30 Gallon

From $415.00
select
Qty: Add to Cart
Folding Wire Container 48x40x42-1/2 4000 Lb Capacity

Folding Wire Container 48x40x42-1/2 4000 Lb Capacity

From $182.95
select
Qty: Add to Cart
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
   
OUT OF STOCK
Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

From $69.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)