Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 28 items in product family

Husky Rack & Wire Matrix Guard Machine Enclosure Panel, 3'W x 2' 6"H

Item #: WBB470189

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $60.93 Save: up to 13%
Price: $52.95
Add to list
Product Information
Product Q&A
Accessories
Husky Rack & Wire Matrix Guard Machine Enclosure Panel, 3'W x 2' 6H

Wireway Husky Matrix Guard machine enclosures provide exactly the right level of protection necessary to be attractive, versatile, and affordable. Matrix guard panels can be trimmed in the field to accommodate changes in dimensions, floor or wall irregularities, custom conveyor or lift systems and overhead piping or obstructions. The panels can be attached to posts at angles other than 90 degrees, providing greater flexibility in the shape of your guarding, which allows more efficient use of space. Patented hook design makes installation fast and easy. Panels feature separate hooks that easily slip onto 2-1/2 square posts and lock securely. The post is anchored to the floor with 3/8 thick pads. Stock panels are manufactured to accommodate 6 ft. and 7 ft. high. The panels for 7ft. high are installed stacking one panel over another using special welded connectors on each panel. Each panel has Connectors to the vertical framing members which engage slots punched in the line posts.

Welded wire mesh modular panels are reinforced with in-line folded flutes for rigidity. Wire mesh is made of 2x 2 8-gauge welded steel wire mesh. Panels, doors and line posts are painted with one coat of high quality polyurethane paint (Yellow posts and Black panels). Necessary hardware including masonry lag bolts required for installation are included.

Sketches and drawings can be submitted for manufacturer assistance in choosing the correct sizes in order to configure desired room dimensions.

Documents are in PDF format

Product Specifications

  • WIDTH FEET3'
  • HEIGHT FEET2' 6"
  • COLOR FINISHBlack
  • ASSEMBLYUnassembled
  • BRANDHusky Rack & Wire
  • CONSTRUCTION8 Gauge Welded Wire 2" Square
  • DESCRIPTIONPanel
  • MANUFACTURERS PART NUMBERX0330
  • SERIESMatrix Guard
  • WEIGHT LBS7.27
  • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.