Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire Mesh Partitions


(763 Items)
Sub Category
Partition Security Enclosures (490)
Remove
Matrix Guard Machine Enclosure Panel, 7'W x 5'H
Remove

      Items
Matrix Guard Machine Enclosure Panel, 7'W x 5'H Matrix Guard Machine Enclosure Panel, 7'W x 5'H


Matrix Guard Machine Enclosure Panel, 7'W x 5'H
Email This Page Printer Friendly Version
Matrix Guard Machine Enclosure Panel, 7'W x 5'H
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB470182
Price: $99.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Wireway Husky Matrix Guard machine enclosures provide exactly the right level of protection necessary to be attractive, versatile, and affordable. Matrix guard panels can be trimmed in the field to accommodate changes in dimensions, floor or wall irregularities, custom conveyor or lift systems and overhead piping or obstructions. The panels can be attached to posts at angles other than 90 degrees, providing greater flexibility in the shape of your guarding, which allows more efficient use of space. Patented hook design makes installation fast and easy. Panels feature separate hooks that easily slip onto 2-1/2" square posts and lock securely. The post is anchored to the floor with 3/8" thick pads. Stock panels are manufactured to accommodate 6 ft. and 7 ft. high. The panels for 7ft. high are installed stacking one panel over another using special welded connectors on each panel. Each panel has "connectors" to the vertical framing members which engage slots punched in the line posts.

Welded wire mesh modular panels are reinforced with in-line folded flutes for rigidity. Wire mesh is made of 2"x 2" 8-gauge welded steel wire mesh. Panels, doors and line posts are painted with one coat of high quality polyurethane paint (Yellow posts and Black panels). Necessary hardware including masonry lag bolts required for installation are included.

Sketches and drawings can be submitted for manufacturer assistance in choosing the correct sizes in order to configure desired room dimensions.
For sample drawing click here
Please call for assistance.

Product Specifications
WIDTH FEET 7'
HEIGHT FEET 5'
COLOR FINISH Black
ASSEMBLY Unassembled
BRAND Wireway Husky
CONSTRUCTION 8 Gauge Welded Wire 2" Square
DESCRIPTION Panel
MANUFACTURERS PART NUMBER X0705*
SERIES Matrix Guard
WEIGHT LBS 31.32
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Matrix Guard Machine Enclosure Bolt On Panel Kit

Matrix Guard Machine Enclosure Bolt On Panel Kit

From $33.95
select
Qty: Add to Cart
Matrix Guard Machine Enclosure Swing Door, 3' W x 5' 6" H

Matrix Guard Machine Enclosure Swing Door, 3' W x 5' 6" H

From $200.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)