Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Replacement Sliding Gate Lock w/Hardware For Qwik-Fence

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Replacement Sliding Gate Lock w/Hardware For Qwik-Fence

Item #: WB270209

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.71 Save up to 27%
Price: $ 49.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Replacement Lock for Sliding Gate of Qwik-Fence Welded Grid Mesh Partitions. Haredware included.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDFolding Guard
    • MANUFACTURERS PART NUMBERR3810
    • SERIESQwik-Fence
    • TYPESliding Gate
    • WEIGHT LBS3.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed