Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WireCrafters® RapidGuard™ Slide Door, 5'W x 6' 6"H
See all 28 items in product family

WireCrafters® RapidGuard™ Slide Door, 5'W x 6' 6"H

Item #: WBB794482

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $513.00
Product Information
Customer Review
Product Q&A
Accessories
WireCrafters® RapidGuard™ Slide Door, 5'W x 6' 6"H

Slide Doors are 6'H and are universal. Outside slide door that can open left or right. All hardware and door catch are included. Ball Catch With Pull Handle. WireCrafters® RapidGuard™ Lift-Out Machine Guarding System is ideal for guarding welding machines, stretch wrappers, or any other automated equipment that also needs to be easily accessible. Unlike most guarding systems, RapidGuard™ panels Lift-Out from the upright posts, allowing full access to the equipment you are guarding. This feature allows maintenance personnel or workers easy access during downtime or service calls, while still providing the safety and security required while the machine is operating.. Includes a limited warranty of 1 Year.

Product Specifications

    • WIDTH FEET5'
    • WIDTH INCHES60
    • HEIGHT FEET6' 6"
    • HEIGHT INCHES78
    • DEPTH INCHES2
    • COLOR FINISHYellow Posts, Black Panels
    • ASSEMBLYUnassembled
    • BRANDWireCrafters
    • CERTIFIED/APPROVEDOSHA/ANSI/RIA
    • CONSTRUCTION2-1/2" x 1-1/4" 10 ga. Wire Welded Into 13 ga. Angle Frame
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERGI-RGSD566
    • PACKAGE QUANTITY1
    • SERIESRapidGuard™
    • STYLESlide Door
    • WEIGHT LBS113

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:21