Welded Wire
Welded wire fencing provides a versatile and durable fencing solution across commercial, agricultural, and industrial applications. The fencing is ideal for creating enclosures for animals, livestock, and pets, offering a secure environment while preventing unwanted entry. It is also designed to act as a barrier for gardens and plants, avoiding damage from wildlife and unauthorized access. The fencing comes in different heights, gauges, and styles, providing flexibility to meet specific fencing requirements for different applications.
Width
Material
Height
Color
Style
Price
Most Relevant
Compare
1
1
Ships Same Day
Compare
1
1
Ships Same Day
Color
Yellow
Material
Steel
Width
4.75
Compare
Jewett Cameron Welded Wire 12 Panel Powder Coat Fence, 8 Gauge Steel, 60"W x 72"H, Black
Model #: WB443100
1
1
Ships in 5 Business Days
Color
Black
Material
8 Gauge Steel
Compare
1
1
Ships Same Day
Color
Black
Material
8 Gauge Steel
Compare
Jewett Cameron Perimeter Patrol Welded Wire 8 Panel Fence, Steel, 90"W x 72"H, Yellow
Model #: WB260560
1
1
Ships in 5 Business Days
Color
Yellow
Material
Steel
Height
6 ft
Width
7' 6" ft
Compare
Perimeter Patrol Welded Wire Black Powder Coat Fence - 8 GA- 7'6"Wx6'H 12 Panel Kit
Model #: WB236487
1
1
Ships Same Day
Color
Black
Material
Steel
Height
6 ft
Width
7' 6" ft