Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire Mesh Partitions


(763 Items)
Windsreen Roll 50' x 5' 8"
Remove

      Items
Windsreen Roll 50' x 5' 8" Windsreen Roll 50' x 5' 8"


Windsreen Roll 50' x 5' 8"
Windsreen Roll 50' x 5' 8"
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB482052
Price: $91.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Windsreen Roll 50' x 5' 8''

Replacement black screen roll is 50'long and 5' tall with sewn in grommets on 18" spacing.

Product Specifications
WIDTH FEET 50
HEIGHT FEET 5' 8"
COLOR FINISH Black
ASSEMBLY Assembled
CONSTRUCTION Fabric
MANUFACTURERS PART NUMBER Perimeter Patrol
STYLE Windscreen
LIMITED WARRANTY 30 days


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Extra panel 7-1/2' x 6'

Extra panel 7-1/2' x 6'

From $135.95
select
Qty: Add to Cart
Extra Ground Base

Extra Ground Base

From $25.95
select
Qty: Add to Cart
Swing Gate Wheel

Swing Gate Wheel

From $22.00
select
Qty: Add to Cart
Lockable Gate Latch

Lockable Gate Latch

From $9.90
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)