Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire Mesh Partitions


(763 Items)
Wov-N-Wire™ Wire Mesh Pre-Designed, 3 Sided Room Kit, 10'W X 10'D X 10'H, W/Slide Door
Remove

      Items
Wov-N-Wire™ Wire Mesh Pre-Designed, 3 Sided Room Kit, 10'W X 10'D X 10'H, W/Slide Door Wov-N-Wire™ Wire Mesh Pre-Designed, 3 Sided Room Kit, 10'W X 10'D X 10'H, W/Slide Door


Wov-N-Wire™ Wire Mesh Pre-Designed, 3 Sided Room Kit, 10'W X 10'D X 10'H, W/Slide Door
Wov-N-Wire™ Wire Mesh Pre-Designed, 3 Sided Room Kit, 10'W X 10'D X 10'H, W/Slide Door
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB644430
List Price $2,584.42    Save 39%
Price: $1,569.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Quality Construction: Partitions are 10-gauge steel wire, woven into an extremely strong 1-1/2diamond mesh. Frames, posts and components are all steel. Panel hardware is accessible only from the inside of partition for added security. Open woven wire mesh design provides unobstructed view, allows air circulation and light penetration, while providing security, circulation and light penetration, while providing security. Maintenance-free: Our woven wire partitions have a long-lasting, maintenance-free gray powder coating finish. Includes 5'w x 7'h Slide Door w/ pre-installed Keyed different (KD) cylinder lock.

Product Specifications
WIDTH FEET 10
DEPTH FEET 10
HEIGHT FEET 10
COLOR FINISH Machine Gray
ASSEMBLY Unassembled
BRAND Folding Guard
CONSTRUCTION 10 Gauge 1-1/2" Diamond Mesh
MANUFACTURERS PART NUMBER G101010-3
PACKAGE QUANTITY 1
SERIES Wov-N-Wire™
STYLE 3 Sided Room w/Slide Door
WEIGHT LBS 516
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Wov-N-Wire™ Wire Mesh Pre-Designed, Room Kit Roof System, 10'W X 10'D

Wov-N-Wire™ Wire Mesh Pre-Designed, Room Kit Roof System, 10'W X 10'D

From $583.00
select
Qty: Add to Cart
Cross Stack Nest Tote Box 25-1/8x16x8-1/2 Gray

Cross Stack Nest Tote Box 25-1/8x16x8-1/2 Gray

From $9.49
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)