Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire Mesh Partitions


(763 Items)
Sub Category
Partition Security Enclosures (490)
Remove
Wov-N-Wire™ Wire Mesh Pre-Designed, Room Kit Roof System, 20'W X 20'D
Remove

      Items
Wov-N-Wire™ Wire Mesh Pre-Designed, Room Kit Roof System, 20'W X 20'D Wov-N-Wire™ Wire Mesh Pre-Designed, Room Kit Roof System, 20'W X 20'D


Wov-N-Wire™ Wire Mesh Pre-Designed, Room Kit Roof System, 20'W X 20'D
Email This Page Printer Friendly Version
Wov-N-Wire™ Wire Mesh Pre-Designed, Room Kit Roof System, 20'W X 20'D
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB644336
List Price $4,256.68    Save 39%
Price: $2,584.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Room Roof Kit System
Features:
5' w x 10' h Wov-N-Wire Panels (no legs)
Punched 1-1/2x 1-1/290 degree Angle 14 ga.(.075) Galvanized 120".

Quality Construction: Partitions are 10-gauge steel wire, woven into an extremely strong 1-1/2diamond mesh. Frames, posts and components are all steel. Panel hardware is accessible only from the inside of partition for added security. Open woven wire mesh design provides unobstructed view, allows air circulation and light penetration, while providing security, circulation and light penetration, while providing security. Maintenance-free: Our woven wire partitions have a long-lasting, maintenance-free gray powder coating finish.

Product Specifications
WIDTH FEET 20
DEPTH FEET 20
COLOR FINISH Machine Gray
ASSEMBLY Unassembled
BRAND Folding Guard
CONSTRUCTION 10 Gauge 1-1/2" Diamond Mesh
MANUFACTURERS PART NUMBER G2020R
PACKAGE QUANTITY 1
SERIES Wov-N-Wire™
WEIGHT LBS 754
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Wov-N-Wire™ Wire Mesh Pre-Designed, 2 Sided Room Kit, 20'W X 20'D X 10'H, W/Slide Door

Wov-N-Wire™ Wire Mesh Pre-Designed, 2 Sided Room Kit, 20'W X 20'D X 10'H, W/Slide Door

From $2,036.00
select
Qty: Add to Cart
Wov-N-Wire™ Wire Mesh Pre-Designed, 2 Sided Room Kit, 20'W X 20'D X 8'H, W/Slide Door

Wov-N-Wire™ Wire Mesh Pre-Designed, 2 Sided Room Kit, 20'W X 20'D X 8'H, W/Slide Door

From $1,708.00
select
Qty: Add to Cart
Wov-N-Wire™ Wire Mesh Pre-Designed, 3 Sided Room Kit, 20'W X 20'D X 10'H, W/Slide Door

Wov-N-Wire™ Wire Mesh Pre-Designed, 3 Sided Room Kit, 20'W X 20'D X 10'H, W/Slide Door

From $2,434.00
select
Qty: Add to Cart
Wov-N-Wire™ Wire Mesh Pre-Designed, 3 Sided Room Kit, 20'W X 20'D X 8'H, W/Slide Door

Wov-N-Wire™ Wire Mesh Pre-Designed, 3 Sided Room Kit, 20'W X 20'D X 8'H, W/Slide Door

From $2,354.00
select
Qty: Add to Cart
Wov-N-Wire™ Wire Mesh Pre-Designed, 4 Sided Room Kit, 20'W X 20'D X 8'H, W/Slide Door

Wov-N-Wire™ Wire Mesh Pre-Designed, 4 Sided Room Kit, 20'W X 20'D X 8'H, W/Slide Door

From $3,173.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)