Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire Shelving


(2,527 Items)
Sub Category
Nexelon (302)
Remove
63" High Nexelon Post
Remove

      Items
63" High Nexelon Post 63" High Nexelon Post


63" High Nexelon Post
Nexelon Post - Protective Rubber Caps Nexelon Post - Numbered Post for Easy Adjustments at 1" Increments Nexelon Post - Adjustable Leveling Feet Nexelon Post
see additional photos
63" High Nexelon Post
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBP63N
Quantity Discount
QTY Price
1-6 $17.50 ea.
7+ $16.50 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

NEXELON WIRE SHELVING POST
Includes leveling feet.
Product Specifications
HEIGHT INCHES 63
COLOR FINISH Blue Epoxy
ASSEMBLY Assembled
BRAND Nexel
CONSTRUCTION Steel
DIAMETER INCHES 1
MANUFACTURERS PART NUMBER P63N


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stem Casters Set of (4) 5" Polyurethane Wheel, 2 With Brakes 1200 lb. Capacity

Stem Casters Set of (4) 5" Polyurethane Wheel, 2 With Brakes 1200 lb. Capacity

From $104.95
select
Qty: Add to Cart
Stem Casters Set of (4) 5" Polyurethane Wheel 1200 lb. Capacity

Stem Casters Set of (4) 5" Polyurethane Wheel 1200 lb. Capacity

From $74.95
select
Qty: Add to Cart
Stem Casters Set of (4) 8" X 2.80" Full Pneumatic 1000 lb. Capacity

Stem Casters Set of (4) 8" X 2.80" Full Pneumatic 1000 lb. Capacity

From $179.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)