Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
86" High Nexelon Post

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

86" High Nexelon Post

Item #: WBP86N

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-8 $15.00 ea.
9+ $14.15 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NEXELON WIRE SHELVING POST
Includes leveling feet.

Product Specifications

    • HEIGHT INCHES86
    • COLOR FINISHBlue Epoxy
    • ASSEMBLYAssembled
    • BRANDNexel
    • CONSTRUCTIONSteel
    • DIAMETER INCHES1
    • MANUFACTURERS PART NUMBERP86N
    • accessory_typePost
Have A Question About This Product?
1 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

how do i install the wheel into the post. it does not fit. i cannot push it in??

Question Asked By: Stuart , September 12, 2014

+ View 2 Answers

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:62