Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Divider 18"D x 8"H for Nexel® Solid Shelves

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Divider 18"D x 8"H for Nexel® Solid Shelves

Item #: WB188CP84

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $13.00 ea.
5+ $12.25 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
CHROME WIRE SHELF DIVIDER

Attaches at any point along shelf.

Product Specifications

    • LENGTH18
    • LENGTH INCHES18
    • WIDTH18
    • HEIGHT8
    • HEIGHT INCHES8
    • COLOR FINISHChrome
    • ASSEMBLYAssembled
    • BIN CONSTRUCTIONDivider
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • DESCRIPTIONFor Solid Shelves
    • MANUFACTURERS PART NUMBERSD18C
Have A Question About This Product?
3 Question | 4 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 4 answers for this product.

Sort by: 
...  

0 Result

how do i install the wheel into the post. it does not fit. i cannot push it in??

Question Asked By: Stuart , September 12, 2014

+ View 2 Answers

Answer This Question

What is the total height of the caster? I.e. from the bottom of the wheel to the bottom of the post it is attached to?

Question Asked By: Greg , Cypress, CA , April 18, 2012

+ View 1 Answer

Answer This Question

What is the total height of the caster? I.e. from the bottom of the wheel to the bottom of the post it is attached to?

Question Asked By: Greg , Cypress, CA , April 18, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result