Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Wire Shelving


(2,527 Items)
Sub Category
Accessories & Components (308)
Remove
Ledge 72"L X 4"H for Solid Shelves
Remove

      Items
Ledge 72"L X 4"H for Solid Shelves Ledge 72"L X 4"H for Solid Shelves


Ledge 72"L X 4"H for Solid Shelves
Wire Ledges Hook Onto Shelves Easily Wire Ledges Hook Onto Shelves Easily    
see additional photos
Ledge 72"L X 4"H for Solid Shelves
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB188CP82
Quantity Discount
QTY Price
1-4 $23.00 ea.
5+ $21.85 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

WIRE LEDGES FOR SOLID SHELVES

Ideal for front back or sides of shelving units. 4" high. Prevents items from falling off. Chrome.

Product Specifications
LENGTH INCHES 72
HEIGHT INCHES 4
COLOR FINISH Chrome
ASSEMBLY Assembled
BIN CONSTRUCTION Ledge
BRAND Nexel
CONSTRUCTION Steel
DESCRIPTION For Solid Shelves


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


6" High Post - Chrome

6" High Post - Chrome

From $2.40
More Info
Add to Cart
Chrome Wire Shelf 48 X 18 With Clips

Chrome Wire Shelf 48 X 18 With Clips

From $28.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)