Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel S2448SS Stainless Steel Solid Shelf 48"W x 24"D with Clips

Rollover image to zoom in

Click image to enlarge

Nexel S2448SS Stainless Steel Solid Shelf 48"W x 24"D with Clips

Item #: WB235389

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $108.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SOLID STAINLESS STEEL SHELF
These shelves offer added rust and corrosion resistance. Made with type 304, 18 gauge stainless steel. 600 lb. capacity. Includes 4 black plastic snap-on sleeves for easy installation and height adjustments. Raised edges on shelf surface helps retain cargo.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • CAPACITY LBS600
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDNexel
    • DESCRIPTIONSolid
    • MANUFACTURERS PART NUMBERS2448SS
    • MODEL235389
    • SHELF TYPESolid
    • WIRE FINISH TYPEStainless Steel
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Are the shelves compatible with Whitmor shelf system?

Question Asked By: Sharaine , April 06, 2016

+ View 1 Answer

Answer This Question

How heavy is this shelf?

Question Asked By: Kristin , May 29, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result