Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel S1436C Chrome Wire Shelf 36"W x 14"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Nexel S1436C Chrome Wire Shelf 36"W x 14"D with Clips

Item #: WB188567C

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-6 $20.25 ea.
7+ $19.25 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chrome Wire Shelf
Customize your chrome wire shelving units with additional shelves. Hard, durable chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. Shelves adjust without unit disassembly using 4 included black plastic sleeves. Open wire shelf helps minimize dust accumulation. Truss perimeter design provides extra strength and reinforcement for greater capacity.

Use with Chrome Shelf Posts.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES14
    • CAPACITY LBS800
    • COLOR FINISHChrome
    • ASSEMBLYAssembled
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS1436C
    • MODEL188567C
    • WIRE FINISH TYPEChrome
    • accessory_typeShelf
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Cheers to Global!

Your review: Your product is very sturdy, easy to put together, and the size I could find no where else. But, the speed with which this shelving unit was delivered to me was unbelievable. I ordered it on Tuesday afternoon and it was on my porch on Wednesday. I can't send a letter across town that fast. Thank You

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!