Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel S1836N Nexelon Wire Shelf 36"W x 18"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Nexel S1836N Nexelon Wire Shelf 36"W x 18"D with Clips

Item #: WB653262

Sold By: globalindustrial.com

Available on or around 03/25/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $45.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Additional Heavy Duty Shelves
Customize your heavy-duty shelving units with additional shelves. Shelves adjust without unit disassembly on 4 plastic sleeves (included). The Nexelon finish includes Nexgard, an anti microbial component that fights the growth of bacteria and molds and a Lifetime Limited Warranty against corrosion. NSF approved.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • CAPACITY LBS1600
    • ASSEMBLYAssembled
    • BRANDNexel
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERS1836N
    • MODEL653262
    • WIRE FINISH TYPEBlue Epoxy
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!