Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Camshelving® Add-On Unit - 5 Vented Shelves 24x36x64
See all 75 items in product family

Camshelving® Add-On Unit - 5 Vented Shelves 24x36x64

Item #: WBB195374

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $373.95
Product Information
Product Q&A
Accessories
Camshelving® Add-On Unit - 5 Vented Shelves 24x36x64

This Vented Plastic Shelving utilizes Ion-Technology that inhibits the growth of mold, fungus and bacteria. Plastic shelving is great for storing food in walk-in refrigerators and freezers at restaurant and kitchen environments. Shelves are reinforced with a Camguard™ finish that won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Weldless construction eliminates liquid or dirt penetration. Shelves are height adjustable at 4" increments without disassembling the unit. Posts and bracing are made using a steel core with a smooth polypropylene exterior that's built to last. Includes one Post Kit and five Vented Shelves. Posts include adjustable leveling feet. Easy to clean to maintain HACCP compliant hygienic work area. NSF listed. Lifetime Limited Warranty.

Product Specifications

    • HEIGHT INCHES64
    • DEPTH INCHES24
    • CONSTRUCTIONPolypropylene with Steel Core
    • COLOR FINISHGray
    • BRANDCambro
    • ASSEMBLYUnassembled
    • WIDTH INCHES36
    • SHELF QUANTITY5
    • MANUFACTURERS PART NUMBERCSA54366480
    • SHELF CAPACITY LBS800
    • DESCRIPTIONCamshelving® Add-On Unit
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.