Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Camshelving® Mobile Post Kit - 24x35
See all 129 items in product family

Camshelving® Mobile Post Kit - 24x35

Item #: WBB195386

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $46.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Camshelving® Mobile Post Kit - 24x35

This Mobile Post Kit is made using a steel core with a smooth polypropylene exterior that's built to last. Camguard™ finish won't scrape off, wash off or wear out. Easy to clean to maintain HACCP compliant hygienic work area. Includes adjustable leveling feet. Accepts Optional Casters (sold separately) to create mobile storage shelving. Lifetime Limited Warranty.

Product Specifications

    • accessory_typePost Kit
    • DESCRIPTIONCamshelving® Mobile Post Kit
    • MANUFACTURERS PART NUMBERCSPRK2435480
    • CONSTRUCTIONPolypropylene with Steel Core
    • COLOR FINISHGray
    • BRANDCambro
    • ASSEMBLYUnassembled
    • ACCESSORY WIDTH INCHES24
    • ACCESSORY HEIGHT INCHES35
    • ACCESSORY DEPTH INCHES--
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.