Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Camshelving® Stationary Starter - 4 Vented Shelves 21x54x64

Camshelving® Stationary Starter - 4 Vented Shelves 21x54x64

Item #: WBB195159

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $475.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Camshelving® Stationary Starter - 4 Vented Shelves 21x54x64

This Vented Plastic Shelving utilizes Ion-Technology that inhibits the growth of mold, fungus and bacteria. Plastic shelving is great for storing food in walk-in refrigerators and freezers at restaurant and kitchen environments. Shelves are reinforced with a Camguard™ finish that won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Weldless construction eliminates liquid or dirt penetration. Shelves are height adjustable at 4" increments without disassembling the unit. Posts and bracing are made using a steel core with a smooth polypropylene exterior that's built to last. Includes two Post Kit and four Vented Shelves. Posts include adjustable leveling feet. Easy to clean to maintain HACCP compliant hygienic work area. NSF listed. Lifetime Limited Warranty.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDCambro
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene with Steel Core
    • DEPTH INCHES21
    • DESCRIPTIONCamshelving® Stationary Starter Unit
    • MANUFACTURERS PART NUMBERCSU41546480
    • SHELF QUANTITY4
    • WIDTH INCHES54
    • SHELF CAPACITY LBS600
    • HEIGHT INCHES64

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.