Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel Poly-Z-Brite Wire Shelving Add-On 36"W x 24"D x 54"H

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Nexel Poly-Z-Brite Wire Shelving Add-On 36"W x 24"D x 54"H

Item #: WB796242

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-4 $140.95 ea.
5+ $132.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel Poly-Z-Brite™ Wire Shelving
Add-On Unit

The Poly-Z-Brite™ finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. The easy-slide shelf surface makes loading and unloading a snap. Shelves adjust at 1" increments on numbered posts for easy alignment. Assembles and adjusts without tools.

This Add-On Unit includes 2 posts, 4 shelves, snap-on sleeves and hooks to join shelves.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES54
    • COLOR FINISHClear
    • ASSEMBLYUnassembled
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • MODEL796242
    • SHELF CAPACITY LBS800
    • SHELF QUANTITY4
    • Base Model Number796242
    • WIRE FINISH TYPEClear Epoxy
    • addon_typeAdd-On
    • WIRE SHELVING PRODUCT TYPEAdd-On Units

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 2 Answers

Answer This Question

Sort by: 
...  

0 Result