Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel S1836S Stainless Steel Wire Shelf 36"W x 18"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Nexel S1836S Stainless Steel Wire Shelf 36"W x 18"D with Clips

Item #: WB189424A

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $62.95 ea.
5+ $60.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stainless Steel Wire Shelf
Customize your wire shelving units and add valuable storage space with this additional shelf. Global's top quality stainless steel wire shelving includes a Lifetime Limited Warranty against corrosion to endure moisture and temperature extremes. Shelves adjust without tools and align on numbered posts at 1" increments using 4 black plastic snap-on sleeves (included). Reinforced truss perimeter offer extra strength and greater shelf capacities. Open wire shelf helps minimize dust accumulation.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • CAPACITY LBS800
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDNexel®
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS1836S
    • MODEL189424A
    • SHELF TYPEWire
    • WIRE FINISH TYPEStainless Steel
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is the total weight of the package?

Question Asked By: Bill , December 22, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result