Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Adhesives, Applicators, Heat, & Glue Guns


(1,035 Items)
Sub Category
Caulk Guns (41)
Remove
18V Cordless Adhesive Dispenser - 10oz
Remove

      Items
18V Cordless Adhesive Dispenser - 10oz 18V Cordless Adhesive Dispenser - 10oz


18V Cordless Adhesive Dispenser - 10oz
18V Cordless Adhesive Dispenser - 10oz
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB242854
List Price $445.28    Save 37%
Price: $279.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

18V Cordless Adhesive Dispenser - 10oz

  • 360 deg rotateable cartridge holder fits 10oz, 1/10 gal, and 300ml to 310ml cartridges
  • Tool delivers up to 650 pounds pushing force to dispense the highest viscosity adhesives and sealants
  • Auto-reverse feature helps reduce drips, waste, and clean-up
  • Set-and-Forget variable speed control for consistent flow rates and bead control
Manufacturers Warranty
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
  • 90 Day Money Back Guarantee
Product Specifications
WEIGHT LBS 6.85
VOLTAGE 18V
MANUFACTURERS PART NUMBER DC545K
CARTRIDGE CAPACITY 10 oz, 1/10 gal, 300 ml, 310 ml
MAX SPEED 25in/min
BRAND DeWalt


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 2642-21CT M12™ Sausage Caulk Gun Kit

Milwaukee® 2642-21CT M12™ Sausage Caulk Gun Kit

FREE Shipping
From $299.00
More Info
Add to Cart
Dripless® Caulk Guns - C050 Economy Gun

Dripless® Caulk Guns - C050 Economy Gun

From $3.45
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)