Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® DC546B 18V Cordless Adhesive Dispenser - 29oz
See all 4 items in product family

DeWALT® DC546B 18V Cordless Adhesive Dispenser - 29oz

Item #: WBB242883

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $516.12 Save up to 52%
Price: $ 247.95
Product Information
Customer Review
Product Q&A
Accessories
18V Cordless Adhesive Dispenser - 29oz

  • 360 deg rotateable cartridge holder fits 29oz, and quart size cartridges
  • Tool delivers up to 650 pounds pushing force to dispense the highest viscosity adhesives and sealants
  • Auto-reverse feature helps reduce drips, waste, and clean-up
  • Set-and-Forget variable speed control for consistent flow rates and bead control
  • Battery and charger sold separately
Manufacturers Warranty
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
  • 90 Day Money Back Guarantee
Documents
SDS

Documents are in PDF format

Product Specifications

    • WEIGHT LBS7.75
    • BRANDDeWALT®
    • CARTRIDGE CAPACITY29 oz, 1/4 gal
    • MANUFACTURER PART NUMBERDC546B
    • VOLTAGE18V
    • MAX SPEED25in/min

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!