Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® DC547K 18V Cordless Adhesive Dispenser - 300ml
See all 6 items in product family

DeWALT® DC547K 18V Cordless Adhesive Dispenser - 300ml

Item #: WBB242885

Sold By:

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $516.12 Save up to 32%
Price: $352.95
Product Information
Product Q&A
18V Cordless Adhesive Dispenser - 300ml

  • 360° rotateable cartridge holder fits 300ml & 600ml sausage
  • Tool delivers up to 650 pounds pushing force to dispense the highest viscosity adhesives and sealants
  • Auto-reverse feature helps reduce drips, waste, and clean-up
  • Set-and-Forget variable speed control for consistent flow rates and bead control
Manufacturers Warranty
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
  • 90 Day Money Back Guarantee

Product Specifications

    • WEIGHT LBS7.00
    • VOLTAGE18V
    • BRANDDeWalt®
    • CARTRIDGE CAPACITY300 ml & 600 ml Sausage Packs
    • MAX SPEED25in/min
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.