Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dripless® Caulk Guns - Cr175  Economy Ratchet - Pkg Qty 12
See all 12 items in product family

Dripless® Caulk Guns - Cr175 Economy Ratchet - Pkg Qty 12

Item #: WBB173456

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.30 each

Sold in packages of 12

Price: $111.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Dripless® CR175 Economy Ratchet is a 10 oz., consumer grade caulk gun recommended for occasional to light duty usage.Includes seal punch and spout cutter.

Recommended Uses: Ideal for use on less viscous products, such as latex, vinyl and acrylic caulks and sealants. Not recommended for highly viscous products

Product Specifications

    • BRANDDripless Caulk Guns
    • PACKAGE QUANTITY12
    • SIZE10 oz.
    • MANUFACTURER PART NUMBER.09391814

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:21