Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dripless® Caulk Guns - Cr200 - 10 Oz. - Hd Cradle Gun - Ratchet Drive - Pkg Qty 12
See all 12 items in product family

Dripless® Caulk Guns - Cr200 - 10 Oz. - Hd Cradle Gun - Ratchet Drive - Pkg Qty 12

Item #: WBB173588

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$6.00 each

Sold in packages of 12

Price: $72.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
CR200 Cradle Gun - Ratchet Drive is a 10 oz., contractor grade caulk gun designed for daily use with most caulks and sealants. Handles stiff thick materials and adhesives. Includes seal punch and spout cutter.

Recommended Uses: Ideal for use on latex, vinyl, acrylic, siliconized acrylic and silicone caulks and sealants.

Product Specifications

    • PACKAGE QUANTITY12
    • MANUFACTURER PART NUMBER01551969-99
    • SIZE10 oz.
    • BRANDDripless Caulk Guns

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

caulk gun

Your review: This is a good caulk gun. It is great for the price and stands up to industrial use.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed