Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dripless® Caulk Guns - Ergo/Tech Ets 5000 - 29 Oz. Caulk Gun - Pkg Qty 6
See all 12 items in product family

Dripless® Caulk Guns - Ergo/Tech Ets 5000 - 29 Oz. Caulk Gun - Pkg Qty 6

Item #: WBB173466

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$33.95 each

Sold in packages of 6

Price: $203.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Ergo/Tech ETS5000 29 oz. Caulk Gun is industrial heavy-duty grade caulk gun suitable for higher viscosity products. A rugged composite design make this gun 40% lighter than similar caulk guns. This gun features the patented dripless mechanism that stops the flow of caulk after use.

  • Industrial grade
  • 18 to 1 ratio
  • Reinforced cage for extra strength
  • Reduces stress in hand and arm
  • Sharp precision cutter and extra long clean out
  • Drip/no drip feature for bead control
  • Rotating barrel


Recommended Uses: Ideal for use with silicone, latex, elastomerics, construction, drywall, sub-floor adhesives, polyurethanes and rubber compounds

Product Specifications

    • MANUFACTURER PART NUMBERWL9905000
    • PACKAGE QUANTITY6
    • SIZE29 oz.
    • BRANDDripless Caulk Guns

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:23