Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dripless® Caulk Guns - Sh111 The Brute Skeleton Hex Rod - Pkg Qty 12
See all 11 items in product family

Dripless® Caulk Guns - Sh111 The Brute Skeleton Hex Rod - Pkg Qty 12

Item #: WBB173453

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.40 each

Sold in packages of 12

Price: $100.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
SH111 The Brute Skeleton Hex Rod is a 10 oz., contractor, heavy-duty grade caulk gun suitable for higher viscosity products.

  • 12:1 ratio
  • Handles thick urethane and butyl-based roducts.
  • Reduces hand fatigue.
  • Engineered to deliver more thrust with less effort.


Recommended Uses: Ideal for use with silicone, latex, elastomerics, construction, drywall, sub-floor adhesives, polyurethanes and rubber compounds.

Product Specifications

    • SIZE10 oz.
    • MANUFACTURER PART NUMBER.09191412
    • BRANDDripless Caulk Guns
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed