Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dripless® Caulk Guns - Si200 Skeleton Industrial Gun - Pkg Qty 6
See all 11 items in product family

Dripless® Caulk Guns - Si200 Skeleton Industrial Gun - Pkg Qty 6

Item #: WBB173447

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$15.50 each

Sold in packages of 6

Price: $93.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
SI200 Skeleton Industrial Gun is a 10 oz., contractor, heavy-duty grade caulk gun suitable for higher viscosity products. This caulk gun features the patented dripless mechanism that stops the flow of caulk after use.

  • Rugged construction
  • Engineered ergonomic grip
  • Reduces stress in hand and arm
  • Rotating barrel


Recommended Uses: Ideal for use with silicone, latex, elastomerics, construction, drywall, sub-floor adhesives, polyurethanes and rubber compounds.

Product Specifications

    • SIZE10 oz.
    • MANUFACTURER PART NUMBER.04507554-99
    • BRANDDripless Caulk Guns
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!