Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Adhesives, Applicators, Heat, & Glue Guns


(1,035 Items)
Sub Category
Caulk Guns (41)
Remove
Milwaukee 2444-21 M12™ Quart Caulk Gun Kit
Remove

      Items
Milwaukee 2444-21 M12™ Quart Caulk Gun Kit Milwaukee 2444-21 M12™ Quart Caulk Gun Kit


Milwaukee 2444-21 M12™ Quart Caulk Gun Kit
Milwaukee 2444-21 M12™ Quart Caulk Gun Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB803556
Price: $159.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Milwaukee 2444-21 M12™ Quart Caulk Gun Kit

Features:
  • Constant Flow Technology - Consistent beads resulting in cleaner, faster installations
  • Most Compact & Lightweight - Up to 40% less weight than competitive cordless caulk guns
  • Total Speed Control - Variable speed trigger and 6-seeting max speed dial deliver complete flow rate control
  • Reverse Anti-Drip - Automatically backs up plunger relieving pressure from the tube
  • REDLITHIUM Battery - Dispense up to 150 10 oz. tubes of building sealant on one battery charge
Product Specifications
VOLTAGE 12V
BRAND Milwaukee
CARTRIDGE CAPACITY Quart
DESCRIPTION Caulk Gun Kit
MANUFACTURERS PART NUMBER 2444-21


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 2642-21CT M12™ Sausage Caulk Gun Kit

Milwaukee® 2642-21CT M12™ Sausage Caulk Gun Kit

FREE Shipping
From $299.00
More Info
Add to Cart
Dripless® Caulk Guns - C050 Economy Gun

Dripless® Caulk Guns - C050 Economy Gun

From $3.45
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)