Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Weld™ Epoxy Adhesive Dp125 Gray Duo-Pak - Pkg Qty 12
See all 8 items in product family

3M™ Scotch-Weld™ Epoxy Adhesive Dp125 Gray Duo-Pak - Pkg Qty 12

Item #: WBB34659

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 12

Price: $323.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3M™ Scotch-Weld™ Epoxy Adhesive DP125 Gray Duo-Pak

Two-part epoxy adhesive with a 1:1 mix ratio, 25 minute worklife and exhibits very high peel strength. Cures at room temperature. Use to bond rubber, metal, wood, plastics, and masonry products. 12 per case.

Product Specifications

    • BRAND3M™
    • TYPE3M™ Scotch-Weld™ Epoxy Adhesive DP125
    • PACKAGE QUANTITY12 per case
    • COLORGray
    • SIZE1.7 Fl. Oz. Duo-Pak

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed