Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Weld™ Epx™ Mixing Square Nozzle Gold, 62917191538 - Pkg Qty 72
See all 8 items in product family

3M™ Scotch-Weld™ Epx™ Mixing Square Nozzle Gold, 62917191538 - Pkg Qty 72

Item #: WBB34671

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.97 each

Sold in packages of 72

Price: $141.84

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3M™ Scotch-Weld™ EPX™ Mixing Square Nozzle Gold

3M™ Scotch-Weld™ EPX™ Plus II Mixing Square Nozzle Gold, 5.3 mm, 12 per bag. 72 per box.

Product Specifications

    • BRAND3M™
    • SIZE5.3 mm
    • COLORGold
    • PACKAGE QUANTITY72 per box
    • TYPE3M™ Scotch-Weld™ EPX™ Mixing Square Nozzle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed