Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Weld™ Instant Adhesive Ca4, 1 Oz Bottle - Pkg Qty 12
See all 8 items in product family

3M™ Scotch-Weld™ Instant Adhesive Ca4, 1 Oz Bottle - Pkg Qty 12

Item #: WBB34666

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 12

Price: $347.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3M™ Scotch-Weld™ Instant Adhesive CA4, 1 oz bottle, 12 per case

One-Part, High-Strength, Fast Setting, Multi-Purpose Cyanoacrylate Adhesive Cures at Room Temperature.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TYPE3M™ Scotch-Weld™ Instant Adhesive CA4
    • SIZE1 Oz. Bottle
    • COLOR--
    • PACKAGE QUANTITY12 per case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed