Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Weld™ Instant Adhesive Ca40h Clear, 1 Oz Bottle
See all 8 items in product family

3M™ Scotch-Weld™ Instant Adhesive Ca40h Clear, 1 Oz Bottle

Item #: WBB34668

Sold By: globalindustrial.com

Ships same day. Only 3 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
3M™ Scotch-Weld™ Instant Adhesive CA40H Clear, 1 oz Bottle, 12 per case

A high-strength cyanoacrylate adhesive. It is a higher viscosity, slightly slower setting version of Scotch-Weld CA40.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TYPE3M™ Scotch-Weld™ Instant Adhesive CA40H
    • SIZE1 Oz. Bottle
    • COLORClear
    • PACKAGE QUANTITY12 per case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed