Sp010 Rtv Silicone Sealant - Clear - 8 Oz - Pkg Qty 12
See all 8 items in product family

Sp010 Rtv Silicone Sealant - Clear - 8 Oz - Pkg Qty 12

Item #: WBB53001

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$14.50 each

Sold in packages of 12

Price: $174.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Clear RTV Silicone Sealant

Gaskets-In-A-Can is an incredibly versatile acetoxy cure RTV silicone sealant that is chemically stable and shows little change in physical properties after exposure to sunlight, rain, snow, ozone, temperature extremes and weathering. It is a one-part ready to use material that shows little change in gunability at temperatures from -80°F (-62°C) to 140°F (60°C) permitting the sealant to be applied in any season. Can be used for extended periods at temperatures up to 450°F (232°C) and for shorter periods at temperatures as high as 500°F (260°C)
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDKrylon
    • COLORClear
    • SIZE8 oz.
    • PACKAGE QUANTITY12
    • MANUFACTURER PART NUMBERs00010000

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

As expected

Your review: As expected

Is this review helpful?

Good product

Your review: Used in industrial applications. Works well with minimal waste.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.205.182:64