Sp050 Rtv Silicone Sealant - Red - 8 Oz. - Pkg Qty 12
See all 8 items in product family

Sp050 Rtv Silicone Sealant - Red - 8 Oz. - Pkg Qty 12

Item #: WBB53005

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.00 each

Sold in packages of 12

Price: $132.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
SP050 RTV Silicone Sealant

Provides a long-lasting flexible seal and excellent adhesion to most surfaces. This sealant is intended for a variety of general purpose and industrial applications and retains its elastomeric properties at temperatures from -80°F to 600°F (-62°C to 315°C).
Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBERs00050000
    • BRANDKrylon®
    • SIZE8 oz.
    • COLORHigh Temp Red
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed