Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaChem® Steel Weld® Epoxy, 45209, 2-1 Oz. Tubes

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

VersaChem® Steel Weld® Epoxy, 45209, 2-1 Oz. Tubes

Item #: WBB967601

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.74

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
VersaChem® Steel Weld® Epoxy, 45209, 2-1 Oz. Tubes

Steel Weld® Epoxy is a two-part, fast curing, high strength epoxy that will chemically bond metal to metal. Contains steel alloy that does not rust. Use it to bond all metals, steel, stainless steel, aluminum, brass and more. Once fully cured, it can be drilled, tapped, machined or filed.

For Use On:
  • Metal
  • Steel
  • Stainless Steel
  • Aluminum
  • Brass
  • Iron
  • Pewter
Documents
SDS

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBER45209
    • SIZE(2) 1 Oz. (28.4g) Tubes, Carded
    • COMPRESSIVE STRENGTH2500 PSI
    • HANDLING TIME60 Minutes
    • SET TIME6 Hours
    • BRANDVersaChem®
    • WATER RESISTANTY
    • TEMPERATURE RESISTANCE200°F Constant; 250°F Intermittent
    • COLORDark Gray
    • DESCRIPTIONEpoxy
    • CURE TIME16-24 Hours

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!