White Lightning® Flame Bustertm Sealant - Fire & Smoke Blocking Silicone Sealant - Pkg Qty 12

White Lightning® Flame Bustertm Sealant - Fire & Smoke Blocking Silicone Sealant - Pkg Qty 12

Item #: WBB173537

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.75 each

Sold in packages of 12

Price: $153.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Flame BusterTM High Heat Fire & Smoke Blocking Silicone Sealant is a one component low modulus sealant designed for wall and floor applications. It forms a water-resistant seal that will also resist smoke, toxic gases, ultraviolet radiation and ozone.

  • Will withstand temperatures up to 300°F
  • Resists cracking
  • Can be applied at temperatures from -20°F to 122°F
  • Meets ASTM Specifications C-920, Type S, Grade NS, Class 25, Use NT, M, G, A, O and CAN/CGSB-19.13-M87, Class MCG-2-25-A-L.
  • Tested in accordance to: ASTM E-814, ASTM E-84, UL1479, UBC 7-5, and CAN4/ULC-S115M


Recommended Uses: For use on aluminum, pre-cast concrete, gypsum, wall board, power/communication cables & aluminum/galvanized steel cable trays, static/non-static pipes & conduits, CPVC, PVC and steel.

Product Specifications

    • BRANDWhite Lightning
    • MANUFACTURER PART NUMBERWL8802020
    • COLORRed
    • PACKAGING TYPEPlastic Cartridge
    • PACKAGE QUANTITY12
    • SIZE10 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed