Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White Lightning® Siliconized Latex Glazing Compound - 1 Qt. - Pkg Qty 6
See all 3 items in product family

White Lightning® Siliconized Latex Glazing Compound - 1 Qt. - Pkg Qty 6

Item #: WBB173566

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.20 each

Sold in packages of 6

Price: $43.20

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Window & Door Glazing Compound is a siliconized vinyl co-polymer, blended from a unique combination of high quality pigments and resins used for sealing windows in wood or metal frames. May also be used to patch cracks and imperfections, fill voids in vertical concrete or for repairing surface splits or knots in lumber.

  • Specially formulated ingredients for extra adhesion & flexibility
  • Seals watertight
  • Can be painted after 30 minutes
  • Easy water clean-up
  • Mildew & rust resistant
  • Specially designed tip for trouble-free application


Recommended Uses: Ideal for sealing glass in wood, metal and aluminum windows.

Product Specifications

    • PACKAGING TYPETub
    • COLORWhite
    • SIZE1 qt.
    • MANUFACTURER PART NUMBERWL08017
    • BRANDWhite Lightning
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed