Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White Lightning® Stop Gap!® - 16 Oz. - Minimal Expanding Foam - Pkg Qty 8
See all 3 items in product family

White Lightning® Stop Gap!® - 16 Oz. - Minimal Expanding Foam - Pkg Qty 8

Item #: WBB173533

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.70 each

Sold in packages of 8

Price: $77.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Stop Gap! Minimal Expanding Foam expands to fill cracks and gaps forming an airtight and waterproof bond to most surfaces, including: wood, metal glass, masonry, and most plastic.

  • Dries tack free in 30 minutes
  • Cures in 8 hours
  • Can be applied at temperatures between 60°F and 100°F
  • Cured product hardens and can be trimmed, shaped, sanded, painted, or stained


Recommended Uses: Ideal to seal and insulate around windows and door frames.

Product Specifications

    • COLORTan
    • PACKAGE QUANTITY8
    • SIZE16 oz.
    • BRANDWhite Lightning
    • PACKAGING TYPEAerosol Can
    • MANUFACTURER PART NUMBERWL1111100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.61.134:62