Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White Lightning® Stop Gap!® - 16 Oz. - Triple Expanding Foam - Pkg Qty 8
See all 3 items in product family

White Lightning® Stop Gap!® - 16 Oz. - Triple Expanding Foam - Pkg Qty 8

Item #: WBB173534

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.90 each

Sold in packages of 8

Price: $47.20

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Stop Gap! Triple Expanding Foam expands to three times its original size to fill cracks and gaps forming an airtight and waterproof bond to most surfaces, including: wood, metal glass, asonry, and most plastic.

  • Dries tack free in 30 minutes
  • Cures in 8 hours
  • Can be applied at temperatures between 60°F and 100°F
  • Cured product hardens and can be trimmed, shaped, sanded, painted, or stained


Recommended Uses: Great for use on corner and T-joints, exterior sheeting, openings and gaps at plate line, and concrete or wood walls.

Product Specifications

    • MANUFACTURER PART NUMBERWL3333300
    • BRANDWhite Lightning
    • SIZE16 oz.
    • COLORTan
    • PACKAGE QUANTITY8
    • PACKAGING TYPEAerosol Can

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed